Beli cable extension di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ainex Power extension cable for ATX12VDeskripsi:Extend the ATX12V connector (4-pin) of the power supply unit. Perfect for full towers, server cases, etc. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases. Uses AWG18 wire and does not generate heat even with large currents.atribut:
- Cable Length (cm): 30
- Connector 1: ATX12V connector (4-pin)
- Connector 2: ATX12V connector (4-pin)
- Connector Shape: Power supply unit side: ATX12V connector (4 pin) female, motherboard side: ATX12V connector (4 pin) male
- Conversion Type: Male-female
- Cabletime Extension Cable XLR Male to Femaleatribut:
- Connector: XLR 3 pin Male to XLR 3 pin Female
- Connector Material: Copper with 24K gold-plated
- Material: Pure Copper Shielding + Environmental TPE
- TRUSCO Rainproof Extension CableDeskripsi:Uses soft electric wires (SVCT electric wires) with excellent rain and cold resistance, and can be used up to 1500W. Rainproof type convenient for outdoor work.atribut:
- Current Capacity (A): 15
- Number Of Cores (C): 3
- Length (m): 10
- Where to Use: Outdoors
- Cable Size (mm²): 1.25
- Logicool Extension Cable for Meetup Extension MicrophoneDeskripsi:10m extension cable for MeetUp expansion microphoneatribut:
- Cable Length (m): 10
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Product Main Unit USB-A Dongle Charging Cable Carrying Case Quick Start Guide Warranty Policy
- SANWA SUPPLY Power extension cordatribut:
- AS ONE Part Number: 64-0898-08
- Function: With tracking fire prevention insulation cap, double coating
- Number of Outlets: 1
- Outlet Type: 2P
- Plug Shape: 2P Swing plug
- Power Cable (m): 1
- Rated Capacity: 15A / 125V (up to 1500W in total)
- SANWA SUPPLY power extension cordDeskripsi:The plug has one outlet with a shutter, which makes it convenient to use the wall outlet without waste. It is useful for extending power cords such as power strips.atribut:
- Function: Dustproof shutter, L-type plug, insulating cap, double coating
- Number of Outlets: 1 outlet + 1 outlet on the plug side
- Outlet Type: 2P
- Plug Shape: 2P
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Capacity: 15A.125V
- COMON Φ2.1 DC extension cableDeskripsi:This DC extension cable is convenient when the power cable of an AC adapter or other device is too short to reach.*Please note that the appearance and specifications are subject to change without notice.atribut:
- Connector 1: DC plug
- Connector 2: DC jack
- Conversion Type: Male-female
- Rating: DC12V 2A
- Type: DC plug - DC jack (Outer diameter DIA5.5mm/Inner diameter DIA2.1mm) Plug length about 11.5mm
- SANWA SUPPLY Power extension cordDeskripsi:It is convenient for power supply extension of power strip and equipment. You can extend it according to your needs. A swing plug with an insulating cap is used to prevent tracking fires. PSE (Electrical Appliances and Materials Safety Act) technical standards compliant product Tracking countermeasure application range expanded (tracking resistance test, glow wire flammability test approved) Product compliant with RoHS Directive.atribut:
- Color: White
- Cord: Finished dimensions: Approx. 4.2 x 7.6 mm
- Number of Outlets: 1
- Outlet Type: 2P
- Plug Shape: 2P male (swing plug with insulating cap) / 2P female
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Capacity: 15A / 125V (up to 1500W)
- Rated Current (A): 15
- Rated Power (W): 1500 or less
- Rated Voltage (V): 125
- Standard: PSE compliant
- TAIKATSU T-7 Extension Cord (Square)Deskripsi:It is soft and hard to twist. With VCT cable specifications, the coating is thick and hard to tear. Has excellent cold resistance. It can be used up to 1500W.atribut:
- Rated Voltage (V): 125
- Rated Current (A): 15
- Number of Outlets: 3 (square)
- Outlet Type: 2P 15A 125V
- Where to Use: Indoor
- Cable Specification, Number of Cores: 2
- Cable Specification, Type: VCT
- Wire Thickness (mm²): 1.25
- ELPA (Asahi Electric) A little cord Swing plug Extension cord Easy wiringDeskripsi:Since it is a swing plug, it can be wired neatly even in narrow spaces. This is convenient when the gap between the wall outlet and the wall outlet is narrow due to furniture. You can use the outlet without difficulty when using the AC adapter. Convenient for connecting AC adapters for game consoles and mobile phones.atribut:
- Number of Outlets: 1
- Operating Temperature Range (°C): -10~40
- Plug Shape: Swing plug
- Power Consumption (W): Up to 1500
- Rated Current (A): 15
- Rated Voltage (V): 125
- Where to Use: Indoor use only
- Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)Deskripsi:Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.atribut:
- Current (A): 16
- Voltage (V): 250
- 3M Post-it 653 Sticky Notes Yellow (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan.atribut:
- Color: Yellow
- Size (inch): 1.5 x 2
- Number of Sheets: 100 / pad
- Rule: Unruled
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- Broco Stop Kontak 5-Gang (Colokan Listrik)Deskripsi:Model: Dikaitkan ditembok (tidak bisa dipantek ke tembok) / luar tembok / di letakkan lantai / mejaWarna: PutihTipe: 15350-55CP, 5 lubang, ada penutup lubang s/knya (child protection) terdaftar: SNI, ISO9001, LMKatribut:
- Color: White
- Type: 15350-55CP
- Number of Hole: 5
- STAR Light Extension Cord Straight TapDeskripsi:It does not harden even in winter and has excellent cold resistance.atribut:
- Color: yellow-green
- Feature: Cold resistance
- Number of Cores: Bipole straight plug
- Number of Outlets: 3 mouths
- Cable Length (cm): 40
- Cable Size (mm²): 1.25
- Cable Specification, Type: VCT
- Current Capacity (A): 15
- brennenstuhl Stop Kontak dengan Kabel + Saklar Comfort Line Series (Power Socket/Power Outlet)Deskripsi:Kabel Comfort Line dengan 4 stop kontak dengan switch. Kualitas kabel: H05VV-F 3G1.5atribut:
- Cable Size (mm²): 3x1.5
- Cable Length (m): 2.0
- Color: Black
- Cable Quality: H05VV-F 3G1.5
Daftar Harga cable extension Terbaru October 2026
| Ainex Power extension cable for ATX12V | Rp81.900 |
| Cabletime Extension Cable XLR Male to Female | Rp48.900 |
| TRUSCO Rainproof Extension Cable | Rp529.900 |
| Logicool Extension Cable for Meetup Extension Microphone | Rp3.199.900 |
| SANWA SUPPLY Power extension cord | Rp229.900 |
| SANWA SUPPLY power extension cord | Rp269.900 |
| COMON Φ2.1 DC extension cable | Rp50.900 |
| SANWA SUPPLY Power extension cord | Rp139.900 |
| TAIKATSU T-7 Extension Cord (Square) | Rp179.900 |
| ELPA (Asahi Electric) A little cord Swing plug Extension cord Easy wiring | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/k0P110669720-1.jpg)
%20A%20little%20cord%20Swing%20plug%20Extension%20cord%20Easy%20wiring/qdP113564949-3.jpg)
/kgP110051736-1.jpg)
/P101555201-1.jpg)
/d4P102277472-2.jpg)
/g6P106646582-2.jpg)


/ciP103247450-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)